This product may not be available in all locations.

Guard, Half Shroud, Jumbo Mushroom Head, Yellow, 22.5mm
Item #: 522097
Cat #: M22-XGPV
UPC: 786685283470
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Accessory, M22 Series, Yellow, Emergency Stop Operator Guard Ring
Overview
22.5 mm, Non-Metallic Heavy-Duty Accessory, M22 Series, Yellow, Emergency Stop Operator Guard Ring
Also known as: 786685283470, M22-XGPV, eye brow
Specifications
Mounting: | Panel |
Family / Style: | M22 |
Type: | Guard |
Diameter: | 22.500 mm |
Color: | Yellow |
Mounting: | Panel |
Type: | Guard |
Color: | Yellow |
Family / Style: | M22 |
Diameter: | 22.500 mm |
Customer Reviews
No reviews for this product
(0)