Cable Staple, Non-Metallic, 1/2 x 1", Zinc Plated

Item #: 522081

Cat #: RX505

UPC: 781002307150

Sign In or Register to view pricing and more.
Cable Staple, Non-Metallic, 1/2 x 1 Inch, Zinc Plated, Cable Size 14/2 and 12/2

Overview

Cable Staple, Non-Metallic, 1/2 x 1 Inch, Zinc Plated, Cable Size 14/2 and 12/2
RX Staples are used to fasten 14/2 or 12/2 cable to wooden studs. They are manufactured from low carbon steel and zinc plated for corrosion resistance.
Also known as: 781002307150, RX505

Specifications

Width: 1/2 in
Length: 1 in
Gauge: 12
Material: Low Carbon Steel
Finish: Zinc Plated, Black Painted
Width: 1/2 in
Gauge: 12
Finish: Zinc Plated, Black Painted
Length: 1 in
Material: Low Carbon Steel

Customer Reviews

No reviews for this product
(0)