Mechanical Lug, 1 Conductor, 4 AWG - 500 MCM, Aluminum

Item #: 522040

Cat #: D0982A22T

UPC:

Documents & Guides
Mechanical Lug, 1 Conductor, 4 AWG - 500 MCM, 3/8 Inch Bolt, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Lug, 1 Conductor, 4 AWG - 500 MCM, 3/8 Inch Bolt, Aluminum
Ilsco Aluminum Mechanical Lugs are dual rated and manufactured from high strength 6061-T6 Aluminum alloy with electro-tin plating and chamfered wire entry
Also known as: D0982A22T

Specifications

Conductors: 1
Material: Aluminum
Allowable Gauge Range: 4 - 500
Stud Size: 13/32 in
Conductors: 1
Allowable Gauge Range: 4 - 500
Material: Aluminum
Stud Size: 13/32 in

Customer Reviews

No reviews for this product
(0)