Contactor, Definite Purpose, 25A, 600VAC, 24VAC Coil, 3PH, 3P

Item #: 52200

Cat #: 8910DPA23V14

UPC: 785901080114

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901080114, 8910DPA23V14

Specifications

Phase: 3
Poles: 3
Type: Definite Purpose
Volts AC Control: 24
Mounting: Surface
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Definite Purpose
Mounting: Surface
Volts AC: 600
Poles: 3
Volts AC Control: 24
Amps: 25
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)