This product has been discontinued.
1
more

6" Rasping Jab Saw w/Blade
Item #: 521938
Cat #: 48-22-0304
UPC: 045242204595
Documents & Guides
Rasping Jab Saw, Includes: 6" Plaster/Drywall Blade
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rasping Jab Saw, Includes: 6" Plaster/Drywall Blade
The Milwaukee® rasping jab saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of Sheetrock after a cut has been made. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw also features a thick 6 in. plaster/drywall blade for increased durability and life.
Also known as: 045242204595, 48-22-0304
Specifications
Length: | 6 in |
Material: | Rubber |
Length: | 6 in |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)