200A 5 TERM LEVER BP OH/UG HUB CVR PLATE

Item #: 521935

Cat #: UTE5213CCH

UPC: 786685271361

Sign In or Register to view pricing and more.
Eaton meter socket, Comm, 200A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, 5-jaw, 1-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, Three-wire, Ringless, 600 Vac

Overview

Eaton meter socket, Comm, 200A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, 5-jaw, 1-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, Three-wire, Ringless, 600 Vac
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.
Also known as: 786685271361, UTE5213CCH

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Gauge: 350
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Gauge: 350

Customer Reviews

No reviews for this product
(0)