1/2" Stainless Steel Threaded Rod 12'
Item #: 521931
Cat #: PS-146-1/2X12-SS
UPC: 702316528741
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 1/2" Diameter, Continuous Thread: 1/2-13, Material: Stainless Steel, Length: 12 feet.
Overview
Threaded Rod, 1/2" Diameter, Continuous Thread: 1/2-13, Material: Stainless Steel, Length: 12 feet.
1/2" Stainless Steel Threaded Rod 12'
Also known as: 702316528741, PS-146-1/2X12-SS
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Length: | 12 ft |
Finish: | Plain |
Diameter: | 1/2 in |
Length: | 12 ft |
Material: | Stainless Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)