6.2mm Wide Black Feed Thru Tb 26-8awg

Item #: 521893

Cat #: XBUT4BK

UPC: 782116904914

Sign In or Register to view pricing and more.
Documents & Guides
6.2mm Wide Black Feed Thru Tb 26-8awg

Overview

6.2mm Wide Black Feed Thru Tb 26-8awg
Also known as: 782116904914, XBUT4BK

Specifications

Volts DC: 600
Mounting: DIN Rail
Color: Black
Poles: 1
Amps: 30
Family / Style: XB
Volts AC: 600
Size: 6.200 mm
Allowable Gauge Range: 26 - 8
Volts DC: 600
Color: Black
Amps: 30
Volts AC: 600
Allowable Gauge Range: 26 - 8
Mounting: DIN Rail
Poles: 1
Family / Style: XB
Size: 6.200 mm

Customer Reviews

No reviews for this product
(0)