1A, 600V,Photovoltaic Fast Acting Fuse

Item #: 521872

Cat #: KLKD001

UPC: 079458101966

Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Overview

1 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.
Also known as: 079458101966, KLKD001

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 1
Length: 1 1/2 in
Volts DC: 600
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA, 50 kA
Interrupt Rating AC: 100 kA
Family / Style: KLKD
Diameter: 13/32 in
Amps: 1
Volts DC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 10 kA, 50 kA
Family / Style: KLKD
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 600
Material: Melamine
Standards: California Proposition 65
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)