Wireway, NEMA 1, Hinge Cover, 8" x 8" x 2', Steel, Gray

Item #: 52187

Cat #: LDB82

UPC: 785901200291

Sign In or Register to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch x 2 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch x 2 Foot, Steel, Gray
Also known as: 785901200291, LDB82

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 2 ft
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 2 ft
Height: 8 in

Customer Reviews

No reviews for this product
(0)