Main unit, EZ Meter-Pak, 400A, 120/240VAC, 1PH, 3W, 400A busbar, main fusible switch, under, EUSERC

Item #: 521855

Cat #: EZM1400FSU

UPC: 785901304814

Sign In or Register to view pricing and more.
Main unit, EZ Meter-Pak, 400A, 120/240VAC, 1 phase, 3 wire, 400A busbar, main fusible switch, under, EUSERC

Overview

Main unit, EZ Meter-Pak, 400A, 120/240VAC, 1 phase, 3 wire, 400A busbar, main fusible switch, under, EUSERC
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. This main unit is a main fusible switch device with underground feed only, and a current rating of 400 A. The bus bar has a rating of 400 A and the unit is available as service equipment for 1 phase, 3 wires applications. The factory installed fusible switch included is a LHP26000M. Visi-Tite® nut eliminates the need for time-consuming torque readings when connecting devices. External mounting channels permits immediate installation with no disassembly or adjustment required. Meets EUSERC Standards up to 1200 A max.
Also known as: 785901304814, EZM1400FSU

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)