This product may not be available in all locations.

Starter, 27A, Size 1, 3P, Electronic Overload, 120VAC Coil, Open
Item #: 521843
Cat #: AN19DN0A5E005
UPC: 786685417622
Sign In or Register to view pricing and more.
Documents & Guides
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
27 Amp, NEMA Size 1, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 786685417622, AN19DN0A5E005
Specifications
Volts AC Control: | 120 |
Family / Style: | Freedom |
Phase: | 3 |
Type: | Electronic Overload, NEMA, Starter, Open, Non-Reversing |
Poles: | 3 |
Size: | 1 |
Amps: | 27 |
Amps Range: | 1 - 5 |
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Amps: | 27 |
Family / Style: | Freedom |
Type: | Electronic Overload, NEMA, Starter, Open, Non-Reversing |
Size: | 1 |
Amps Range: | 1 - 5 |
Customer Reviews
No reviews for this product
(0)