Panelboard Interior, 225A, 42 Spaces, 3PH, 4 Wire, 480Y/277VAC

Item #: 521834

Cat #: PRL2A3225L42CS

UPC: 786685426082

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: GHB. Main Lug Provision on the Top of the Interior. ***For use with 42" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuit, Copper Bus, Breaker Type: GHB. Main Lug Provision on the Top of the Interior. ***For use with 42" Can & Trim***
Also known as: 786685426082, PRL2A3225L42CS

Specifications

Spaces: 42
Phase: 3
Volts AC: 480, 277
Circuits: 42
Type: Main Lug
Amps: 225
Spaces: 42
Volts AC: 480, 277
Type: Main Lug
Phase: 3
Circuits: 42
Amps: 225

Customer Reviews

No reviews for this product
(0)