Wireless Main Unit, 6-Zone, GRAFIK Eye

Item #: 521829

Cat #: QSGRJ-6P

UPC: 027557641418

Sign In or Register to view pricing and more.
GRAFIK Eye Wireless Main Unit, 600-1200W, Incandescent or Fluorescent, 120-127V AC or 220-240V AC, Magnetic/Electronic Low Voltage, 6-Zone, Translucent Cover.

Overview

GRAFIK Eye Wireless Main Unit, 600-1200W, Incandescent or Fluorescent, 120-127V AC or 220-240V AC, Magnetic/Electronic Low Voltage, 6-Zone, Translucent Cover.
GRAFIK Eye QS Wireless Main Unit, 6-zone, 120-127V or 200-240V, no faceplate, Low-Voltage At220 - 240 VAC, 2000 And 1600 (2000 VA) At 120 - 127 VAC, Zone Capacity: 40 - 1200 WTT And 40 - 960 WTT (40 - 1200 VA) For Magnetic Low-Voltage At 220 - 240 VAC,25 - 800 WTT And 25 - 600 WTT (25 - 800 VA) At 120 - 127 VAC, 434 MHZ Response Frequency, Load: Incandescent/Halogen/Magnetic Low-Voltage Transformer/Lutron Tu-Wire Electronic Fluorescent Dimming Ballast/Advance Mark X Electronic Dimming Ballast/Neon and Cold Cathode/Non-
Also known as: 027557641418, QSGRJ-6P

Specifications

Wattage: 2000, 800
Type: Low Voltage, Magnetic, Electronic, Wireless
Mounting: Surface
Color: White
Volts AC Range: 220 - 240, 120 - 127
Wattage: 2000, 800
Mounting: Surface
Volts AC Range: 220 - 240, 120 - 127
Type: Low Voltage, Magnetic, Electronic, Wireless
Color: White

Customer Reviews

No reviews for this product
(0)