Weatherproof Box, 1 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 52177

Cat #: 5323-0

UPC: 050169532300

Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 17.0". Includes: (2) Closure Plugs & Ground Screw. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (1 in each end, 1 in each side, 1 in back), Cubic Inches: 17.0". Includes: (2) Closure Plugs & Ground Screw. Gray.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169532300, 5323-0, cross box, 5 hole wp outlet box

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 17 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 17 in³
Threaded Outlet Diameter: 1/2 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)