Pump Panel, NEMA 3, 90A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 521768

Cat #: 1232X-DNB-A2L-26

UPC: 611320397710

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 3, 90 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 100 Amp Fuse Clips

Overview

Pump Panel, NEMA 3, 90 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 100 Amp Fuse Clips
Also known as: 611320397710, 1232X-DNB-A2L-26

Specifications

Poles: 3
Type: Fused, Pump Panel, Disconnect
Amps: 90
Size: 3
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 90
Volts AC Control: 480
Type: Fused, Pump Panel, Disconnect
Size: 3
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)