Pump Panel, NEMA 1, 27A, 120VAC Coil, Disconnect Switch, NEMA 3R

Item #: 521749

Cat #: 1232X-BNCD-A2G-24R

UPC: 662072013977

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 1, 27 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 5.4 - 27 Amp Range, 30 Amp Fuse Clips

Overview

Pump Panel, NEMA 1, 27 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 5.4 - 27 Amp Range, 30 Amp Fuse Clips
Also known as: 662072013977, 1232X-BNCD-A2G-24R

Specifications

Volts AC Control: 120
Poles: 3
Type: Fused, Pump Panel, Disconnect
Size: 1
Amps: 27
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Type: Fused, Pump Panel, Disconnect
Amps: 27
Poles: 3
Size: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)