
250 MCM THHN/THWN-2 Stranded Copper, Red, 100'
Item #: 521742
Cat #: THHN250STRRED100CL
UPC: 980100622534
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 100 ft. Reel.
Overview
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 100 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100622534, THHN250STRRED100CL
Specifications
Gauge: | 250 |
Length: | 100 ft |
Color: | Red |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Coil |
Gauge: | 250 |
Color: | Red |
Material: | Copper |
Conductors: | 1 |
Package Type: | Coil |
Length: | 100 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)