Pump Panel, NEMA 2, 45A, 120VAC Coil, Disconnect Switch, NEMA 3R

Item #: 521732

Cat #: 1232X-CNCD-A2J-25R

UPC: 662072711613

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 2, 45 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips

Overview

Pump Panel, NEMA 2, 45 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips
Also known as: 662072711613, 1232X-CNCD-A2J-25R

Specifications

Volts AC Control: 120
Poles: 3
Type: Fused, Pump Panel, Disconnect
Amps: 45
Size: 2
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Type: Fused, Pump Panel, Disconnect
Size: 2
Poles: 3
Amps: 45
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)