Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75A, 600V

Item #: 52172

Cat #: 1612STD

UPC: 784337616126

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75 Amp, 600 Volt, Material: Phenolic

Overview

Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75 Amp, 600 Volt, Material: Phenolic
Also known as: 784337616126, 1612STD

Specifications

Circuits: 12
Material: Phenolic
Amps: 75
Volts AC: 600
Circuits: 12
Amps: 75
Material: Phenolic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)