CLIP,CABLE,CAT5 SUPPORT SYSTEM WALLMOUNT AND CD1B
Item #: 521710
Cat #: CAT425WMCD1B
UPC: 782856382829
Sign In or Register to view pricing and more.
Documents & Guides
nVent Cat 425 Adjustable Cable Support with Pedestal Clamp, 4", 6" dia
Overview
nVent Cat 425 Adjustable Cable Support with Pedestal Clamp, 4", 6" dia
Also known as: 782856382829, CAT425WMCD1B
Specifications
Diameter: | 6 in |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)