Wireway, NEMA 1, Hinge Cover, 8" x 8" x 4', Steel, Gray

Item #: 52167

Cat #: LDB84

UPC: 785901200321

Sign In or Register to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch x 4 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 8 Inch x 8 Inch x 4 Foot, Steel, Gray
Also known as: 785901200321, LDB84

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 4 ft
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 4 ft
Height: 8 in

Customer Reviews

No reviews for this product
(0)