Manual switch, 3 P, 30 amp, toggle operated, no pilot light, 600 VAC, NEMA 4 enclosure

Item #: 52158

Cat #: 2510KW2

UPC: 78590107705

Sign In or Register to view pricing and more.
Switch, manual, 30A, 3 pole, 10 HP at 575 VAC, three phase, toggle operated, no indicator, NEMA 4, one conduit opening

Overview

Switch, manual, 30A, 3 pole, 10 HP at 575 VAC, three phase, toggle operated, no indicator, NEMA 4, one conduit opening
Square D 2510K motor starting switches provide compact manual On Off control of single or three phase motors or resistance heating loads up to 600 VAC, where overload protection is not required or provided separately. Open type fits industry standard single-gang switch boxes for direct mounting in a wall or machine using any standard cover plate with a standard single cutout. Pilot light option is available. A variety of enclosures are available. Units are UL Listed and CSA Certified for global applications. The maximum operational voltage is 600 VAC and 250 VDC. This three pole switch is rated for 2 HP at 115VAC, 7.5 HP at 230VAC, 10 HP at 460VAC, 10 HP at 600VAC single phase, 1 HP at 90 VDC, 2 HP at 115 VDC and 1.5 HP at 230 VDC and 30A continuous. The screw clamp terminals will accept 14 to 10 AWG copper wire. This switch has no pilot light indicator. A NEMA 4 watertight and dusttight die cast zinc alloy enclosure is used to protect this manual motor switch. This enclosure has one conduit entry on the bottom. The 0.75 inch conduit entry is tapped with number 14 pipe threads. This device is 4.38 inches tall, 3.00 inches wide and 4.25 inches deep. A toggle handle is used to turn the manual starter on and off. The toggle handle can be padlocked in the off position. This device is UL Listed and CSA certified
Also known as: 78590107705, 2510KW2

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Toggle, Pushbutton
Amps: 30
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Phase: 3
Type: Manual Starter, Toggle, Pushbutton
Volts DC: 230
Standards: California Proposition 65
Poles: 3
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)