SPX 2F-413-91 FPLR 12-2 SOL NS RED

Item #: 521531

Cat #: 2F-413-91

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SPX 2F-413-91 FPLR 12-2 SOL NS RED 500' PU

Overview

SPX 2F-413-91 FPLR 12-2 SOL NS RED 500' PU
Also known as: 2F-413-91

Specifications

Color: Red
Length: 500 ft
Volts AC: 300
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Gauge: 12
Jacket: Riser
Stranding: Solid
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)