Category 3, Riser, 24/2-Pair, Gray

Item #: 521522

Cat #: 18-042-33

UPC:

Sign In or Register to view pricing and more.
2 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.

Overview

2 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 18-042-33, jacketed house wire, Quad

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Conductors: 2 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Color: Gray
Jacket: Riser
Volts AC: 300
Material: Copper
Conductors: 2 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)