MCON12/4Sol 2#10N2#12G AA 250C

Item #: 521514

Cat #: 69513001

UPC: 032886040979

Sign In or Register to view pricing and more.
Documents & Guides
12-4 CU THHN 2X10 OSN 2X12GG AIA MC 250 FT

Overview

12-4 CU THHN 2X10 OSN 2X12GG AIA MC 250 FT
Also known as: 032886040979, 69513001

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)