Current Transformer Cabinet, 400/600A, 3PH, 4W, 600VAC, Cabinet #CM40
Item #: 521472
Cat #: CT46-4L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Cabinet, 400/600 Amp, 3-Phase, 4-Wire, 600 Volt AC, Cabinet #CM40
Overview
Current Transformer Cabinet, 400/600 Amp, 3-Phase, 4-Wire, 600 Volt AC, Cabinet #CM40
CURRENT TRANSFORMER CABINETS Utility specific approved. Most compact and feature driven product line offering in the market.
Also known as: CT46-4L
Specifications
Mounting: | Surface |
Volts AC: | 600 |
Size: | CM40 |
IP/NEMA Rating: | NEMA 3R |
Amps Range: | 400 - 600 |
Mounting: | Surface |
Size: | CM40 |
Amps Range: | 400 - 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)