Overview
HOF CT44TOCSS TEE OUTSIDE COV
Also known as: 783510157869, CT44TOCSS
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Height: | 4 in |
Material: | Stainless Steel |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Height: | 4 in |
Color: | Plain |
Width: | 4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)