Drive, Ethernet/IP, Open, 85A, 45 kW ND, 37 kW HD, 400VAC, 3PH

Item #: 521425

Cat #: 20G11NC085JA0NNNNN

UPC: 884951070509

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 85 Amps, 45 kW Normal Duty, 37 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 85 Amps, 45 kW Normal Duty, 37 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951070509, 20G11NC085JA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Amps: 85
Size: 5
Wattage: 37 kW, 45 kW
IP/NEMA Rating: IP20
Volts AC: 400
Phase: 3
Amps: 85
Wattage: 37 kW, 45 kW
Volts AC: 400
Type: AC Drive, General Purpose
Size: 5
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)