10" x 8" Swing-Out Panel

Item #: 521418

Cat #: A108PSWPNL

UPC: 783510171025

Sign In or Register to view pricing and more.
Documents & Guides
Panel, Swing-Out, 9.00x7.62, Size/Dims: Fits 10" x 8", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 9.00x7.62, Size/Dims: Fits 10" x 8", Material/Finish: Aluminum
Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.
Also known as: 783510171025, A108PSWPNL

Specifications

Width: 8 in
Height: 10 in
Material: Aluminum
Special Program: Hoffman On Demand
Width: 8 in
Material: Aluminum
Height: 10 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)