Ww, Type 1, Straight Section

Item #: 521408

Cat #: F1010T136GVP

UPC: 783510363499

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Straight Section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 10.00x10.00x36.00, Material/finish: Galv/gray

Overview

Ww, Type 1, Straight Section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 10.00x10.00x36.00, Material/finish: Galv/gray
Also known as: 783510363499, F1010T136GVP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 36 in
Height: 10 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)