Long Barrel Lug with Window, Copper, 2-Hole

Item #: 521405

Cat #: LCC6-14EW-L

UPC: 074983902927

Sign In or Register to view pricing and more.
Long Barrel Lug with Window, Copper, 2-Hole, #6 AWG Wire, 1/4 Stud Hole, 1.25 Hole Spacing

Overview

Long Barrel Lug with Window, Copper, 2-Hole, #6 AWG Wire, 1/4 Stud Hole, 1.25 Hole Spacing
Also known as: 074983902927, LCC6-14EW-L

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)