
FLOOR-MOUNT BOX SPT, 18" FLOORSTAND
Item #: 521393
Cat #: BBF18
UPC: 782051529456
Documents & Guides
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 1.103lbs, 18" Floorstand, Floor-mount box support, Floor-mount box support, Pre-galvanized
Sign In or Register to view pricing and more.
Overview
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 1.103lbs, 18" Floorstand, Floor-mount box support, Floor-mount box support, Pre-galvanized
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Also known as: 782051529456, BBF18
Specifications
Height: | 18 in |
Material: | Steel |
Height: | 18 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)