15x12x8 Screw Cover 3R No KO

Item #: 521381

Cat #: A15R128NK

UPC: 783510135140

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 15.00x12.00x8.00, Steel

Overview

Screw-Cover, Type 3R, 15.00x12.00x8.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135140, A15R128NK

Specifications

Height: 15 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Height: 15 in
Depth: 8 in
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Width: 12 in
Mounting: Surface
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)