4-Gang Single Family Residence Service Box

Item #: 521309

Cat #: BN1100C

UPC: 085694011006

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Single Family Residence Service Box, Metallic, Dimensions: 14-3/4 Inch Width x 11 Inch Height x 5-1/2 Inch Depth, 20-Gauge, Zinc-Coated Steel, Tan Finish, Screw Cover, NEMA 3R.

Overview

4-Gang, Single Family Residence Service Box, Metallic, Dimensions: 14-3/4 Inch Width x 11 Inch Height x 5-1/2 Inch Depth, 20-Gauge, Zinc-Coated Steel, Tan Finish, Screw Cover, NEMA 3R.
Also known as: 085694011006, BN1100C

Specifications

Depth: 5 1/2 in
Mounting: Screw On, Nail On
Height: 11 in
Gangs: 4
Width: 14 3/4 in
Depth: 5 1/2 in
Height: 11 in
Width: 14 3/4 in
Mounting: Screw On, Nail On
Gangs: 4

Customer Reviews

No reviews for this product
(0)