18" 'Floor Bracket 1 Opening

Item #: 521294

Cat #: F118

UPC: 800388058569

Documents & Guides
18 inch floor bracket with one opening designed to permit fast installation between studs with correct device mounting height without measuring
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 inch floor bracket with one opening designed to permit fast installation between studs with correct device mounting height without measuring
Also known as: 800388058569, F118

Specifications

Diameter: 5 in, 4 11/16 in, 4 in
Material: Steel
Length: 18 in
Diameter: 5 in, 4 11/16 in, 4 in
Length: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)