Chandelier, 5-Light, 100W, Heirloom Bronze

Item #: 52129

Cat #: 31061-782

UPC: 785652999222

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Heirloom Bronze, Family: Sussex

Overview

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Heirloom Bronze, Family: Sussex
Also known as: 785652999222, 31061-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100, 500
Diameter: 24 in
Type: 5-Light, Chandelier
Color: Heirloom Bronze
Wattage: 100, 500
Type: 5-Light, Chandelier
Base: Medium Screw (E26)
Diameter: 24 in

Customer Reviews

No reviews for this product
(0)