![Cylindra Series LED, 15 Watt, 38" Flood, White Cylindra Series LED, 15 Watt, 38" Flood, White](https://rexel-cdn.com/products/junt251led27knflwh.jpg?i=07CB3442-C388-4F56-BE75-40FD7BCB0ADB&f=420)
Cylindra Series LED, 15 Watt, 38" Flood, White
Item #: 521224
Cat #: T251LED-27K-NFL-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cylindra Series LED, 15 Watt, 38" Flood, 2700K Color Temperature, White Finish
Overview
Cylindra Series LED, 15 Watt, 38" Flood, 2700K Color Temperature, White Finish
Also known as: T251LED-27K-NFL-WH
Specifications
Type: | Track Heads |
Wattage: | 15 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Family / Style: | Cylindra |
Type: | Track Heads |
Color: | White |
Family / Style: | Cylindra |
Wattage: | 15 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)