Disconnect, Pullout, AC, Fusible, 30A, 240VAC, NEMA 3R
Item #:
521218
Cat #:
B221-30F
UPC:
051712317146
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Disconnect Fusible, 30 Amp, 240 Volt AC, NEMA 3R Rainproof, Pullout Unit, Padlockable
Overview
Air Conditioning Disconnect Fusible, 30 Amp, 240 Volt AC, NEMA 3R Rainproof, Pullout Unit, Padlockable
Also known as: 051712317146, B221-30F
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)