New Construction Housing, 6", Sloped Ceiling

Item #: 521207

Cat #: EL918ICA

UPC: 633999130689

Sign In or Register to view pricing and more.
Documents & Guides
New Construction Housing, 6 Inch, Sloped Ceiling, Medium Base, IC Airtight, Single Wall

Overview

New Construction Housing, 6 Inch, Sloped Ceiling, Medium Base, IC Airtight, Single Wall
Also known as: 633999130689, EL918ICA

Specifications

Wattage: 75
Volts AC: 120
Diameter: 6 in
Type: IC Housing
Material: Aluminum
Wattage: 75
Diameter: 6 in
Material: Aluminum
Volts AC: 120
Type: IC Housing

Customer Reviews

No reviews for this product
(0)