This product has been discontinued.

Adjustable Tilt Leg Kit, 30" to 36"
Item #: 521163
Cat #: 51-7528-028H
UPC:
Documents & Guides
Adjustable Tilt Leg Kit, 30" to 36"Adjustable Tilt Leg Hardware Kit, 6000 Series Aluminum. Comes With 6 inch Front Leg, 28 inch Rear Leg (30-46 Inch), Mounting Brackets And Hardware.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Adjustable Tilt Leg Kit, 30" to 36"Adjustable Tilt Leg Hardware Kit, 6000 Series Aluminum. Comes With 6 inch Front Leg, 28 inch Rear Leg (30-46 Inch), Mounting Brackets And Hardware.
Also known as: 51-7528-028H
Specifications
Type: | Adjustable |
Color: | Aluminum |
Type: | Adjustable |
Color: | Aluminum |
Customer Reviews
No reviews for this product
(0)