Weatherproof Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 52116

Cat #: 5331-0

UPC: 050169533109

Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.0". Includes: (2) Closure Plugs & Ground Screw. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.0". Includes: (2) Closure Plugs & Ground Screw. Gray.
1-Gang Weatherproof Box, Five 3/4 in. Threaded Outlets, Gray Bell Weatherproof Single-gang boxes house receptacles, switches, and GFCI's Boxes may be used as a weatherproof junction box. Bell boxes are designed for use in branch circuit wiring in wet, damp, or dry locations. Rugged die-cast aluminum construction State-of-the-art powder coat finish providess maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Includes two 3/4 in. closure plugs Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package
Also known as: 050169533109, 5331-0, Bell box, Hub seal

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 16 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 16 in³
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)