This product has been discontinued.

Tilt Leg Kit, 15", Fixed, Mill Finish
Item #: 521155
Cat #: 51-7215-015
UPC:
Documents & Guides
Tilt Leg Kit, 15 inch, Fixed, Mill Finish
Sign In or Register to view pricing and more.
Overview
Tilt Leg Kit, 15 inch, Fixed, Mill Finish
Also known as: 51-7215-015
Specifications
Color: | Aluminum |
Length: | 15 in |
Color: | Aluminum |
Length: | 15 in |
Customer Reviews
No reviews for this product
(0)