Post Top Luminaire, 400W HPS, 208V, Glass Lens, Lamp Included

Item #: 521150

Cat #: 245-40S-RN-208-R5-GL-NR-LC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Contempo Post Top Luminaire, 400 Watt HPS, 208 Volt, Glass Lens, Type V Distribution, Clear Lamp Included

Overview

Contempo Post Top Luminaire, 400 Watt HPS, 208 Volt, Glass Lens, Type V Distribution, Clear Lamp Included
Also known as: 245-40S-RN-208-R5-GL-NR-LC

Specifications

Material: Die Cast Aluminum
Wattage: 400
Volts AC: 120
Color: Gray
Mounting: Post
Material: Die Cast Aluminum
Volts AC: 120
Mounting: Post
Wattage: 400
Color: Gray

Customer Reviews

No reviews for this product
(0)