Top Cap, 2"

Item #: 521148

Cat #: 70-0200-SGA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SGA Top Cap, for 2 Inch Conduit, 2 U-bolts included

Overview

SGA Top Cap, for 2 Inch Conduit, 2 U-bolts included
The heavy duty cast aluminum IronRidge Top Caps secure quickly and easily to galvanized schedule 40 pipe (ASTM A53 Grade B) or mechanical tubing (i.e. Allied Flo-Coat, Gatorshield, Gatorshield-Plus) piers with 2 set screws. Available in sizes that fit either 2” or 3” steel pipe and mechanical tubing, the top cap supports cross pipes with U-bolt hardware. The top caps are manufactured using cast aluminum ALMAG 535 and come with a mill finish. As a reminder, the substructure pipe and mechanical tubing are not included.
Also known as: 70-0200-SGA

Specifications

Color: Silver
Family / Style: Ground Mount
Weight: 3.583 lbs
Type: Top Cap
Color: Silver
Weight: 3.583 lbs
Family / Style: Ground Mount
Type: Top Cap

Customer Reviews

No reviews for this product
(0)