Top Cap, 3"

Item #: 521144

Cat #: 70-0300-SGA

UPC:

Documents & Guides
SGA Top Cap, for use with 3 inch conduit, secures to SCH40 pipe with 2 set screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

SGA Top Cap, for use with 3 inch conduit, secures to SCH40 pipe with 2 set screws
Our heavy duty cast aluminum IronRidge Top Caps secure quickly and easily to galvanized schedule 40 pipe (ASTM A53 Grade B) or mechanical tubing (i.e. Allied Flo-Coat, Gatorshield, Gatorshield-Plus) piers with 2 set screws. Available in sizes that fit either 2” or 3” steel pipe and mechanical tubing, the top cap supports cross pipes with U-bolt hardware. The top caps are manufactured using cast aluminum ALMAG 535 and come with a mill finish. As a reminder, the substructure pipe and mechanical tubing are not included.
Also known as: 70-0300-SGA

Specifications

Color: Silver
Width: 12.500 in
Family / Style: Ground Mount
Height: 17.000 in
Weight: 3.580 lbs
Type: Top Cap
Color: Silver
Family / Style: Ground Mount
Weight: 3.580 lbs
Width: 12.500 in
Height: 17.000 in
Type: Top Cap

Customer Reviews

No reviews for this product
(0)