This product has been discontinued.

Pipe Clamp, 3"
Item #: 521141
Cat #: 29-7001-000
UPC:
Documents & Guides
(1) Pipe Clamp. For Use With 3 inch Conduit. SGA Rail Connectors Secure Ironridge Rails To Sch40 Horizontal Cross Pipes. Each Rail Requires Two Connectors To Create A Secure Attachment.
Sign In or Register to view pricing and more.
No associated products found.
Overview
(1) Pipe Clamp. For Use With 3 inch Conduit. SGA Rail Connectors Secure Ironridge Rails To Sch40 Horizontal Cross Pipes. Each Rail Requires Two Connectors To Create A Secure Attachment.
Also known as: 29-7001-000
Specifications
Type: | Pipe Clamp |
Size: | 3 in |
Color: | Aluminum |
Type: | Pipe Clamp |
Color: | Aluminum |
Size: | 3 in |
Customer Reviews
No reviews for this product
(0)