Hardware Kit, UL Recognized, Size: 10-32, Length: 5/8"

Item #: 521132

Cat #: AHK10324X

UPC: 783510259174

Sign In or Register to view pricing and more.
Hardware Kit, UL Recognized, Size: 10-32, Length: 5/8 Inch, Material; Stainless Steel, These UL-Recognized Mountings Kits are Designed to Maintain the Overall UL Type Rating of the Enclosure When Component Mounting Holes Penetrate the Exterior of the Enclosure.

Overview

Hardware Kit, UL Recognized, Size: 10-32, Length: 5/8 Inch, Material; Stainless Steel, These UL-Recognized Mountings Kits are Designed to Maintain the Overall UL Type Rating of the Enclosure When Component Mounting Holes Penetrate the Exterior of the Enclosure.
Also known as: 783510259174, AHK10324X

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4
Material: Stainless Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)