This product has been discontinued.
Solar Fastening System, Steel Purpose Thread, 5/16 x 3.150"
Item #: 521093
Cat #: 3130851905
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solar Fastening System, Steel Purpose Thread, 5/16 x 3.150 inch
Overview
Solar Fastening System, Steel Purpose Thread, 5/16 x 3.150 inch
Also known as: 3130851905
Specifications
Diameter: | 5/16 in |
Length: | 3.150 in |
Diameter: | 5/16 in |
Length: | 3.150 in |
Customer Reviews
No reviews for this product
(0)