This product has been discontinued.
Solar Fastening System, Wood Purpose Thread, 5/16 x 5.118"
Item #: 521090
Cat #: 3151351905
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solar Fastening System, Wood Purpose Thread, 5/16 x 5.118 inch
Overview
Solar Fastening System, Wood Purpose Thread, 5/16 x 5.118 inch
Also known as: 3151351905
Specifications
Diameter: | 5/16 in |
Length: | 5.118 in |
Diameter: | 5/16 in |
Length: | 5.118 in |
Customer Reviews
No reviews for this product
(0)